Zoro Homepage

Han Dd Module, Crimp Female, PK 2

  • Mfr # 09140123102

  • Zoro # G2043788


product price: $14.15
/pk 2, $7.08/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140123102
Zoro #
G2043788
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
2.5 mm2
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Approximate Amperage Rating - Grounding Braid
10 A
Green Environmental Attribute
Pollution Degree 3
Sub-Category
Modules
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3
Series
Han-Modular
Max. Voltage
250 V
Connector Type
Female
Terminal Type
Crimp
Material
Polycarbonate
Max. Temp.
125°C
Number of Contacts
12
Current Rating
10 A
Flammability Rating
UL 94 V-0

Description

Han DD® module, Crimp termination, Female, Contacts: 12, Conductor cross-section: 0.14 ... 2.5 mm2, Rated current: ‌10 A, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.