Zoro Homepage

Han E F Crimp Contact Ag Wg, PK 100

  • Mfr # 09330006204

  • Zoro # G2047111


product price: $89.75
/pk 100, $0.90/ea
Free Shipping & Returns

Key Features

Finish
Silver Plated
Series
Han E
Wire Range
16 AWG
Connector Type
Female
Sub-Category
Contacts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330006204
Zoro #
G2047111
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
1.5 sq mm

Details

Item
Connector Contact
Finish
Silver Plated
Series
Han E
Wire Range
16 AWG
Connector Type
Female
Sub-Category
Contacts
Standards
EN 60664-1; IEC 61984
Connection Material
Copper Alloy
Contact Type
Crimp
Contact Finish
Silver Plated

Description

Crimp contact, Operating current: ≤16 A, Female, Copper alloy, Silver plated, Conductor cross-section: 1.5 mm2, AWG 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.