
Han E M Crimp Contact Ag Wg, PK 100
Mfr # 09330006121
Zoro # G2045361
product price: $93.59
/pk 100, $0.94/ea
Free Shipping & Returns
Key Features
Finish
Silver Plated
Wire Range
20 AWG
Sub-Category
Contacts
Min. Single Wire Size
0.5 sq mm
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09330006121
Zoro #
G2045361
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
0.5 sq mm
Details
Item
Connector Contact
Finish
Silver Plated
Wire Range
20 AWG
Sub-Category
Contacts
Connector Type
Male
Series
Han E
Connection Material
Copper Alloy
Standards
EN 60664-1; IEC 61984
Contact Finish
Silver Plated
Contact Type
Crimp
Description
Crimp contact, Operating current: ≤16 A, Male, Copper alloy, Silver plated, Conductor cross-section: 0.5 mm2, AWG 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.