Zoro Homepage

Han Ee Quick- Lock Module Male 1, 5Mm, PK 2

  • Mfr # 09140082634

  • Zoro # G2046192


product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140082634
Zoro #
G2046192
UPC #
-
Country of Origin
Romania

Dimensions

Min. Single Wire Size
0.25 mm2
Max. Single Wire Size
1.5 mm2
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Green Environmental Attribute
Pollution Degree 3
Approximate Amperage Rating - Grounding Braid
16 A
Finish
Silver Plated
Series
Han-Modular
Description/Special Features
Black Slide
Terminal Type
Han-Quick Lock
Material
Polycarbonate
Connector Type
Male
Max. Voltage
400 V
Standards
EN 45545-2 (2020-08); DNV GL
Max. Temp.
125°C
Sub-Category
Modules
Connection Material
Copper Alloy
Current Rating
16 A
Number of Contacts
8
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Han® EE module, Han-Quick Lock® termination, Male, Contacts: 8, Conductor cross-section: 0.25 ... 1.5 mm2, Rated current: ‌16 A, Polycarbonate (PC), RAL 7032 (pebble grey), Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.