
Han Emc/B 24 Hood Side Entry
Mfr # 09628241520
Zoro # G2043471
product price: $57.69
/eaKey Features
Type
Hood
Maximum Operating Temperature
125 Degrees C
Finish
Uncoated
IP Rating
IP65; IP66
Material
Die Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09628241520
Zoro #
G2043471
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Hood
Maximum Operating Temperature
125 Degrees C
Finish
Uncoated
IP Rating
IP65; IP66
Material
Die Cast Aluminum
Sub-Category
Hoods/Housings
Standards
DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Series
Han EMC/B
Max. Temp.
125°C
Application
Hoods/Housings for Higher EMC Requirements
Description
Hood, Size: 24 B, Low construction, Double locking lever, Side entry, 1x Pg 21, Material (hood/housing): Aluminium die-cast, Uncoated, Unpainted, Degree of protection: IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.