
Han Emc/B 6 Base Panel
Mfr # 09628060301
Zoro # G2045720
product price: $52.59
/eaKey Features
Type
Bulkhead Mounted Housing
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Hoods/Housings for Higher EMC Requirements
Features
Internal Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09628060301
Zoro #
G2045720
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Bulkhead Mounted Housing
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Hoods/Housings for Higher EMC Requirements
Features
Internal Seal
Max. Temp.
125°C
IP Rating
IP65
Sub-Category
Hoods/Housings
Finish
Uncoated
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Material
Die Cast Aluminum
Description/Special Features
Internal Seal
Series
Han EMC/B
Flammability Rating
UL 94 V-0
Description
Bulkhead mounted housing, Internal seal, Size: 6 B, Low construction, Single locking lever, Polycarbonate (PC), Stainless steel, Material (hood/housing): Aluminium die-cast, Uncoated, Unpainted, Material (seal): NBR, Degree of protection: IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.