Zoro Homepage

Han Emv 40 Base Panel

  • Mfr # 09620400301

  • Zoro # G2044941


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Type
Bulkhead Mounted Housing
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Aluminum
Sub-Category
Hoods/Housings
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09620400301
Zoro #
G2044941
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Bulkhead Mounted Housing
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Aluminum
Sub-Category
Hoods/Housings
IP Rating
IP65
Application
Hoods/Housings for Higher EMC Requirements
Finish
Uncoated
Series
Han EMC
Standards
DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Max. Temp.
125°C

Description

Bulkhead mounted housing, Size: 16 B, Screw locking, Material (hood/housing): Aluminium die-cast, Uncoated, Unpainted, Material (seal): NBR, Degree of protection: IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.