Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Hves 6 Pos. F Insert Cage

  • Mfr # 09340062716

  • Zoro # G2045352


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09340062716
Zoro #
G2045352
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
14 AWG
Min. Single Wire Size
26 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076
Series
Han Hv ES
Material
Polycarbonate
Sub-Category
Inserts
Connector Type
Female
Connection Material
Copper Alloy
Approximate Amperage Rating - Grounding Braid
16 A
Max. Temp.
125°C
Terminal Type
Cage Clamp
Green Environmental Attribute
Pollution Degree 3
Description/Special Features
Not Mating Compatible to Han Hv E Screw/Crimp Termination
Finish
Silver Plated
Max. Voltage
830 V
Number of Contacts
6
Current Rating
16 A
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Inserts, Cage-clamp termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 16 B, Contacts: 6, + 2 additional relay contacts, Conductor cross-section: 0.14 ... 2.5 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.