Zoro Homepage

Han K 3/0 Pos. Female Insert

  • Mfr # 09380052621

  • Zoro # G2049528


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
200 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09380052621
Zoro #
G2049528
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
35 mm2
Max. Single Wire Size
70 mm2
For Minimum Wire Size - Solid
2 AWG
Maximum Single Wire Size
2/0 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
200 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
600 V
Material
Polycarbonate
Description/Special Features
Straight
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Terminal Type
Axial Screw
Approximate Amperage Rating - Grounding Braid
200 A
Connector Type
Male
Sub-Category
Inserts
Connection Material
Copper Alloy
Features
Straight
Finish
Silver Plated
Series
Han-Com
Number of Contacts
3
Current Rating
200 A
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Maximum Conductors
3

Description

Inserts, Axial screw termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌200 A, Size: 24 B, Contacts: 3, Conductor cross-section: 35 ... 70 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.