Zoro Homepage

Han Lc-Module-F, PK 2

  • Mfr # 09140064711

  • Zoro # G2046728


product price: $217.99
/pk 2, $109.00/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
85°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140064711
Zoro #
G2046728
UPC #
-
Country of Origin
Germany

Details

Item
Industrial Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
85°C
Series
Han-Modular
Connector Type
Female
Sub-Category
Modules
Material
Polycarbonate
Standards
EN 45545-2 (2020-08)
Number of Contacts
6
Flammability Rating
UL 94 V-0

Description

Han® LC module, Female, Contacts: 6, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.