Zoro Homepage

Han M Hood Angled Entry 2 Pegs M20, PK 10

  • Mfr # 19370031640

  • Zoro # G2045632


product price: $1,115.99
/pk 10, $111.60/ea
Free Shipping & Returns

Key Features

Type
Hood
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Series
Han M
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19370031640
Zoro #
G2045632
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Hood
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Series
Han M
Max. Temp.
125°C
Finish
Powder Coated
Application
Hoods/Housings for Rough Environments
Includes
Seal Screw
Standards
EN 45545-2 (2020-08); DNV GL
IP Rating
IP65; IP67
Material
Die Cast Zinc
Sub-Category
Hoods/Housings

Description

Hood, Size: 3 A, Single locking lever, Side entry, 1x M20, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 9005 (jet black), Degree of protection: IP44, IP65 / IP67, with seal screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.