
Han M Hood Coupler 1 Lever Pg, PK 10
Mfr # 09370031750
Zoro # G2050742
product price: $1,284.99
/pk 10, $128.50/ea
Free Shipping & Returns
Key Features
Type
Cable To Cable Housing
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Series
Han M
Application
Hoods/Housings for Rough Environments
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09370031750
Zoro #
G2050742
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Cable To Cable Housing
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Series
Han M
Application
Hoods/Housings for Rough Environments
Max. Temp.
125°C
Sub-Category
Hoods/Housings
Material
Die Cast Zinc
Includes
Seal Screw
Standards
EN 45545-2 (2020-08); DNV GL
Finish
Powder Coated
IP Rating
IP65; IP67
Description
Cable to cable housing, Size: 3 A, Single locking lever, Stainless steel, Top entry, 1x Pg 11, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 9005 (jet black), Degree of protection: IP44, IP65 / IP67, with seal screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.