Zoro Homepage

Han Modular 2 Module Male

  • Mfr # 09140022653

  • Zoro # G2048493


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
100 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140022653
Zoro #
G2048493
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
25 mm2
Min. Single Wire Size
10 mm2
Minimum Single Wire Size
8 AWG
For Minimum Wire Size - Solid
8 AWG
Maximum Single Wire Size
4 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
100 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Approximate Amperage Rating - Grounding Braid
100 A
Finish
Silver Plated
Green Environmental Attribute
Pollution Degree 3
Material
Polycarbonate
Connection Material
Copper Alloy
Max. Temp.
125°C
Sub-Category
Modules
Terminal Type
Axial Screw
Connector Type
Male
Max. Voltage
1000 V
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Series
Han-Modular
Current Rating
100 A
Number of Contacts
2
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Maximum Conductors
2

Description

Han® 100 A module, Axial screw termination, Male, Contacts: 2, Conductor cross-section: 10 ... 25 mm2, Rated current: ‌100 A, Polycarbonate (PC), RAL 7032 (pebble grey), Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.