Zoro Homepage

Han Modular 2/4 Module Male, PK 2

  • Mfr # 09140023001

  • Zoro # G2045684


product price: $44.85
/pk 2, $22.43/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140023001
Zoro #
G2045684
UPC #
-
Country of Origin
Germany

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Material
Polycarbonate
Sub-Category
Modules
Connector Type
Male
Terminal Type
Crimp
Series
Han-Modular
Max. Temp.
85°C
Flammability Rating
UL 94 V-0

Description

Han-Quintax® module, Crimp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.