Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Modular 3 C Module Female, PK 2

  • Mfr # 09140033102

  • Zoro # G2043760


product price: $22.45
/pk 2, $11.23/ea

Key Features

Type
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
690 V
Current
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140033102
Zoro #
G2043760
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
1.5 mm2
Max. Single Wire Size
6 mm2
For Minimum Wire Size - Solid
16 AWG
Maximum Single Wire Size
10 AWG
Minimum Single Wire Size
16 AWG

Details

Item
Connector Module
Type
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
690 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Series
Han-Modular
Material
Polycarbonate
Max. Voltage
690 V
Approximate Amperage Rating - Grounding Braid
40 A
Green Environmental Attribute
Pollution Degree 3
Terminal Type
Crimp
Connector Type
Female
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076
Max. Temp.
125°C
Sub-Category
Modules
Current Rating
40 A
Number of Contacts
3
Flammability Rating
UL 94 V-0
Termination Style
Crimp
Maximum Conductors
3

Description

Han® C module, Crimp termination, Female, Contacts: 3, Conductor cross-section: 1.5 ... 6 mm2, Rated current: ‌40 A, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.