Zoro Homepage

Han Modular 3 C Module Male, PK 2

  • Mfr # 09140033001

  • Zoro # G2046439


product price: $21.39
/pk 2, $10.70/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
690 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140033001
Zoro #
G2046439
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
6 mm2
Min. Single Wire Size
1.5 mm2
Minimum Single Wire Size
16 AWG
For Minimum Wire Size - Solid
16 AWG
Maximum Single Wire Size
10 AWG

Description

Han® C module, Crimp termination, Male, Contacts: 3, Conductor cross-section: 1.5 ... 6 mm2, Rated current: ‌40 A, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.