Zoro Homepage

Han-Modular Compact Cover, For

  • Mfr # 09140015402

  • Zoro # G2049674


product price: $44.15
/ea

Key Features

For Use With
Carrier Hoods
Insulation Material
NBR
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
Material
NBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140015402
Zoro #
G2049674
UPC #
-
Country of Origin
Germany

Details

Item
Connector Cap
For Use With
Carrier Hoods
Insulation Material
NBR
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
Material
NBR
IP Rating
IP65
Sub-Category
Hoods/Housings
Standards
EN 45545-2 (2020-08)
Series
Han-Modular Compact
Max. Temp.
125°C

Description

Protection cover, for carrier hoods, Thermoplastic, Size: Modular Compact, Single locking lever, Material (seal): NBR, Degree of protection: IP65, in locked position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.