Zoro Homepage

Han Modular Dummy, PK 2

  • Mfr # 09140009950

  • Zoro # G2050094


product price: $12.55
/pk 2, $6.28/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140009950
Zoro #
G2050094
UPC #
-
Country of Origin
Germany

Details

Item
Han-Modular
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Standards
EN 45545-2 (2020-08)
Material
Polycarbonate
Sub-Category
Modules
Series
Han-Modular
Flammability Rating
UL 94 V-0

Description

Han® Dummy module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.