
Han Modular Frame 10 Housing, PK 2
Mfr # 09140100313
Zoro # G2046770
product price: $88.89
/pk 2, $44.45/ea
Free Shipping & Returns
Key Features
Type
Hinged Frame
Insulation Material
None
Maximum Operating Temperature
125 Degrees C
Features
Conductor Cross-Section PE (Power Side) 4 to 10 sq mm; Conductor Cross-Section PE (Signal Side) 1 to 2.5 sq mm
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09140100313
Zoro #
G2046770
UPC #
-
Country of Origin
Germany
Details
Item
Module Carrier Frame
Type
Hinged Frame
Insulation Material
None
Maximum Operating Temperature
125 Degrees C
Features
Conductor Cross-Section PE (Power Side) 4 to 10 sq mm; Conductor Cross-Section PE (Signal Side) 1 to 2.5 sq mm
Material
Die Cast Zinc
Standards
DNV GL; UL 1977 ECBT2.E235076
Max. Temp.
125°C
Series
Han-Modular
Description
Hinged frame, for 3 modules, a ... c, Size: 10 B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.