Zoro Homepage

Han Modular Pneumatic Contact, PK 10

  • Mfr # 09140006153

  • Zoro # G2045063


product price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Insulation Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Connection Material
Delrin Acetal
Description/Special Features
Without Shut-off; Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140006153
Zoro #
G2045063
UPC #
-
Country of Origin
Germany

Details

Item
Connector Contact
Material
Buna-N
Insulation Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Connection Material
Delrin Acetal
Description/Special Features
Without Shut-off; Straight
Standards
UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Max. Temp.
80°C
Sub-Category
Contacts
Contact Type
Pneumatic

Description

Pneumatic contact, Without shut-off, Straight, Delrin acetal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.