
Han Modular Rj45 10G Cat6 Plug
Mfr # 09454001560
Zoro # G2773614
product price: $50.65
/eaKey Features
Color
Pebble Gray
Maximum Operating Temperature
70 Degrees C
UL 94 Flammability Rating
V-0
Min. Single Wire Size
27 AWG
Sub-Category
Inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09454001560
Zoro #
G2773614
UPC #
-
Country of Origin
Romania
Dimensions
Min. Single Wire Size
27 AWG
Max. Single Wire Size
22 AWG
Diameter
1.5 mm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
27 AWG
Details
Item
Data Connector
Color
Pebble Gray
Maximum Operating Temperature
70 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
Inserts
Connector Type
Male
Max. Temp.
70°C
Material
Polyamide
Description/Special Features
RJ Industrial RJ45 Connector Set
Standards
DNV GL
Number of Contacts
8
Flammability Rating
UL 94 V-0
Description
Male, Contacts: 8, Polyamide (PA), RAL 7032 (pebble grey)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.