Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Q 8/0 Base Angled, PK 10

  • Mfr # 09120080902

  • Zoro # G2049552


product price: $375.99
/pk 10, $37.60/ea
Free Shipping & Returns

Key Features

Type
Bulkhead Mounted Housing
Color
Jet Black
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120080902
Zoro #
G2049552
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Bulkhead Mounted Housing
Color
Jet Black
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Series
Han-Compact
Sub-Category
Hoods/Housings
Application
Hoods/Housings for Industrial Applications
Description/Special Features
Angled
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
IP Rating
IP65
Material
Polycarbonate
Features
Angled
Flammability Rating
UL 94 V-0

Description

Bulkhead mounted housing, Angled, Size: Han-Compact®, Single locking lever, Polyamide (PA), Material (hood/housing): Polycarbonate (PC), RAL 9005 (jet black), Material (seal): NBR, Degree of protection: IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.