Zoro Homepage

Han Q 8/0 Hood Top Entry M25, PK 10

  • Mfr # 19120080429

  • Zoro # G2049001


product price: $172.99
/pk 10, $17.30/ea
Free Shipping & Returns

Key Features

Type
Hood
Color
Jet Black
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19120080429
Zoro #
G2049001
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Hood
Color
Jet Black
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Material
Polycarbonate
Sub-Category
Hoods/Housings
IP Rating
IP65
Series
Han-Compact
Application
Hoods/Housings for Industrial Applications
Flammability Rating
UL 94 V-0

Description

Hood, for Han-Compact® half cable gland, Size: Han-Compact®, Single locking lever, Top entry, 1x M25, Material (hood/housing): Polycarbonate (PC), RAL 9005 (jet black), Degree of protection: IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.