Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han-Snap Latching Part With Strain Relief, PK 10

  • Mfr # 09330009991

  • Zoro # G2773188


product price: $376.99
/pk 10, $37.70/ea
Free Shipping & Returns

Key Features

Series
Han-Snap
Standards
EN 45545-2 (2020-08); IEC 60068-2-6 Vibration (sinusoidal); IEC 60068-2-27 Shock
Material
Polycarbonate
Specifications
IEC 60068-2-6 Vibration (sinusoidal) || IEC 60068-2-27 Shock
Retention force
Œ200 N Without guiding || Œ300 N With guiding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330009991
Zoro #
G2773188
UPC #
-
Country of Origin
Germany

Details

Item
Latching Part
Series
Han-Snap
Standards
EN 45545-2 (2020-08); IEC 60068-2-6 Vibration (sinusoidal); IEC 60068-2-27 Shock
Material
Polycarbonate
Specifications
IEC 60068-2-6 Vibration (sinusoidal) || IEC 60068-2-27 Shock
Retention force
Œ200 N Without guiding || Œ300 N With guiding
Material (accessories)
Polycarbonate (PC)
Description of the accessory
With strain relief
Material flammability class acc. to UL 94
V-0
Colour (accessories)
RAL 7032 (pebble grey)
Limiting temperature
-40 ... +125 °C
Type of accessory
Latching parts
Pack contents
1 latching part with strain relief || 1 latching part
Tightening torque
0.8 Nm
Degree of protection acc. to IEC 60529
IP20

Description

Latching parts, With strain relief, 1 latching part with strain relief, 1 latching part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.