Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Tc100 Female Contact 25sq mm, PK 10

  • Mfr # 09110006225

  • Zoro # G2045179


product price: $284.99
/pk 10, $28.50/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
125 Degrees C
Finish
Silver Plated
Max. Temp.
125°C
Sub-Category
Contacts
Min. Single Wire Size
25 sq mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09110006225
Zoro #
G2045179
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
25 sq mm
For Minimum Wire Size - Solid
4 AWG

Details

Item
Connector Contact
Maximum Operating Temperature
125 Degrees C
Finish
Silver Plated
Max. Temp.
125°C
Sub-Category
Contacts
Wire Range
25 mm2
Series
TC 100
Connection Material
Copper Alloy
Connector Type
Female
Type
Female
Standards
EN 60664-1; IEC 61984
Contact Finish
Silver Plated
Contact Type
Crimp

Description

Crimp contact, Operating current: ≤100 A, Female, Copper alloy, Silver plated, Conductor cross-section: 25 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.