Zoro Homepage

Han Tc250 Female Contact 50sq mm

  • Mfr # 09110006228

  • Zoro # G2047358


product price: $74.79
/ea

Key Features

Maximum Operating Temperature
125 Degrees C
Description/Special Features
The Vibration and Shock Resistance can only be Met If The Cables are Fixed at an Appropriate Distance. Instructions for the Spacing of Strain Relief can be Found In The Document in Ecatalogue Under the Section Instructions.
Series
TC 250
Max. Temp.
125°C
Min. Single Wire Size
50 sq mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09110006228
Zoro #
G2047358
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
50 sq mm
Minimum Single Wire Size
1 AWG
For Minimum Wire Size - Solid
1 AWG

Details

Item
Connector Contact
Maximum Operating Temperature
125 Degrees C
Description/Special Features
The Vibration and Shock Resistance can only be Met If The Cables are Fixed at an Appropriate Distance. Instructions for the Spacing of Strain Relief can be Found In The Document in Ecatalogue Under the Section Instructions.
Series
TC 250
Max. Temp.
125°C
Connector Type
Female
Sub-Category
Contacts
Type
Female
Connection Material
Copper Alloy
Standards
EN 60664-1; IEC 61984
Wire Range
50 mm2
Finish
Silver Plated
Contact Finish
Silver Plated
Contact Type
Crimp

Description

Crimp contact, Operating current: ≤250 A, Female, Copper alloy, Silver plated, Conductor cross-section: 50 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.