
Han Tc70 Female Contact 25sq mm, PK 10
Mfr # 09110006233
Zoro # G2047288
product price: $326.99
/pk 10, $32.70/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
125 Degrees C
Finish
Silver Plated
Min. Single Wire Size
25 sq mm
Max. Temp.
125°C
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09110006233
Zoro #
G2047288
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
25 sq mm
Minimum Single Wire Size
4 AWG
Details
Item
Connector Contact
Maximum Operating Temperature
125 Degrees C
Finish
Silver Plated
Max. Temp.
125°C
Connection Material
Copper Alloy
Connector Type
Female
Series
TC 70
Standards
EN 60664-1; IEC 61984
Sub-Category
Contacts
Wire Range
25 mm2
Contact Type
Crimp
Contact Finish
Silver Plated
Description
Crimp contact, Operating current: ≤70 A, Female, Copper alloy, Silver plated, Conductor cross-section: 25 mm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.