Han Tc70 Male Contact 16sq mm, PK 10

  • Mfr # 09110006132

  • Zoro # G2044564


product price: $178.99
/pk 10, $17.90/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
125 Degrees C
Sub-Category
Contacts
Max. Temp.
125°C
Connector Type
Male
Finish
Silver Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09110006132
Zoro #
G2044564
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
16 sq mm
Minimum Single Wire Size
6 AWG

Details

Item
Connector Contact
Maximum Operating Temperature
125 Degrees C
Sub-Category
Contacts
Max. Temp.
125°C
Connector Type
Male
Finish
Silver Plated
Series
TC 70
Wire Range
16 mm2
Connection Material
Copper Alloy
Standards
EN 60664-1; IEC 61984
Contact Type
Crimp
Contact Finish
Silver Plated

Description

Crimp contact, Operating current: ≤70 A, Male, Copper alloy, Silver plated, Conductor cross-section: 16 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.