
Han-Yellock 10 hood M20 angled entry
Mfr # 11200031600
Zoro # G2044442
product price: $49.85
/eaKey Features
Color
Black, Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Series
Han-Yellock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11200031600
Zoro #
G2044442
UPC #
-
Country of Origin
Germany
Details
Item
Wire Connector
Color
Black, Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Series
Han-Yellock
Application
Hoods/Housings for Industrial Applications
Finish
Powder Coated
Material
Die Cast Zinc
IP Rating
IP65; IP67
Standards
DNV GL
Description
Hood, Size: Han-Yellock® 10, Push button, Polyamide (PA), Stainless steel, Side entry, 1x M20, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 7021 (black grey), Degree of protection: IP65, IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.