This item is Discontinued.

Harting HAN-YELLOCK INSERT MALE, 5 CONTACTS 500V/20A,  11051053001

HAN-YELLOCK INSERT MALE, 5 CONTACTS 500V/20A, (Discontinued)

  • Mfr # 11051053001
  • Zoro # G1309866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11051053001
Zoro #
G1309866
UPC #
-
Country of Origin
Unknown

Dimensions

Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
4 mm2

Details

Color
Pebble Gray
Series
Han
Max. Voltage
500V
Sub-Category
Inserts
Max. Temp.
125°C
Item
Contact Insert
Green Environmental Attribute
Pollution Degree 3
Terminal Type
Crimp
Standards
DNV GL; EN 60664-1; IEC 61984
Connector Type
Male
Material
Polycarbonate
Connection Material
Copper Alloy
Number of Contacts
5
Current Rating
20 A
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.