
Han Yellock multiplier 1:1, PK 2
Mfr # 11051052801
Zoro # G2049169
product price: $35.89
/pk 2, $17.95/eaKey Features
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11051052801
Zoro #
G2049169
UPC #
-
Country of Origin
Germany
Details
Item
Multiplier
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Series
Han-Yellock
Features
5 Unbridged Contacts
Description/Special Features
0 Bridged Contacts; 5 Unbridged Contacts
Max. Temp.
125°C
Connector Type
Female
Sub-Category
Inserts
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076
Number of Contacts
5
Flammability Rating
UL 94 V-0
Description
Inserts, Multiplier, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Contacts: 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.