Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Yellock multiplier 2:3, PK 2

  • Mfr # 11051052802

  • Zoro # G2048694


product price: $45.99
/pk 2, $23.00/ea

Key Features

Color
Flame Red
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Female
Description/Special Features
2 Bridged Contacts; 3 Unbridged Contacts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11051052802
Zoro #
G2048694
UPC #
-
Country of Origin
Germany

Details

Item
Multiplier
Color
Flame Red
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Female
Description/Special Features
2 Bridged Contacts; 3 Unbridged Contacts
Material
Polycarbonate
Series
Han-Yellock
Max. Temp.
125°C
Standards
DNV GL; UL 1977 ECBT2.E235076
Features
2 Bridged Contacts; 3 Unbridged Contacts
Sub-Category
Inserts
Number of Contacts
5
Flammability Rating
UL 94 V-0

Description

Inserts, Multiplier, Female, Polycarbonate (PC), RAL 3000 (flame red), Contacts: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.