Zoro Homepage

harbus64-160FS-3, 0C1-1-Trans.,

  • Mfr # 02041601101

  • Zoro # G4052228


product price: $3,370.99
/pk 20, $168.55/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Current
1 A
Series
Har-Bus 64
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02041601101
Zoro #
G4052228
UPC #
-
Country of Origin
Germany

Details

Item
PCB Connector
Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Current
1 A
Series
Har-Bus 64
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Lead-Free
Approximate Amperage Rating - Grounding Braid
1 A
Connection Material
Copper Alloy
Features
Angled
Terminal Type
Wave Soldering
Sub-Category
Connectors
Description/Special Features
Angled
Finish
Noble Metal over Ni (Mating Side) Sn over Ni (Termination Side)
Green Environmental Attribute
Lead-Free
Material
Glass Fiber Filled Thermoplastic Resin
Max. Temp.
125°C
Contact Finish
Noble Metal; Tin over Nickel
Number of Contacts
160
Number of Rows
5
Flammability Rating
UL 94 V-0

Description

Connectors, Female connector, Wave soldering termination, Rated current: ‌1 A, Contacts: 160, Angled, Copper alloy, Noble metal, Mating side, Sn over Ni, Termination side, Performance level: 1, acc. to IEC 61076-4-113, PCB fixing: With fixing flange, Thermoplastic resin, glass-fibre filled, RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.