Zoro Homepage

InduCom 15p T&S-entry kn-screw M3, PK 10

  • Mfr # 61030013016

  • Zoro # G7739198


product price: $763.99
/pk 10, $76.40/ea
Free Shipping & Returns

Key Features

Material
Die Cast Zinc
Series
D-Sub InduCom
Height
14.8 mm
Length
36.4 mm
Width
39.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61030013016
Zoro #
G7739198
UPC #
-
Country of Origin
China

Dimensions

Height
14.8 mm
Length
36.4 mm
Width
39.5 mm
Size
D-Sub 2

Details

Item
Shell Housing
Material
Die Cast Zinc
Series
D-Sub InduCom
Version
Top entry
Strain relief
An additional InduCom cable clamp or a crimp flange - ferrule combination is available dependant on the use of the cable.
ground connection
With internal grounding block
Description of hood/housing
With internal earth
Limiting temperature
-40 ... +125 °C
Material (screw)
Steel, nickel plated
Locking type
Knurled screw Thread M3
Cable entry
1x
Tightening torque
€Œ0.4 Nm ground connection || €Œ0.4 Nm cover screw || €Œ0.4 Nm Locking screw
Type of hood/housing
Shell housing
2 parts
Yes
Degree of protection acc. to IEC 60529
IP30
Material (hood/housing)
Zinc die-cast
Series of hoods/housings
D-Sub InduCom
Ambient temperature
-20 ... +90 °C
Separable
Yes

Description

Shell housing, With internal earth, Size: D-Sub 2, Knurled screw, Thread M3, Top entry, 1x, Material (hood/housing): Zinc die-cast, Degree of protection: IP30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.