Zoro Homepage

Locator Han C f. 0001

  • Mfr # 09990000308

  • Zoro # G4052289


product price: $10.65
/ea

Key Features

Type
Locator
Max. Single Wire Size
4 sq mm
Min. Single Wire Size
1.5 sq mm
Minimum Single Wire Size
16 AWG
For Minimum Wire Size - Solid
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09990000308
Zoro #
G4052289
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
4 sq mm
Min. Single Wire Size
1.5 sq mm
Minimum Single Wire Size
16 AWG
For Minimum Wire Size - Solid
16 AWG
Maximum Single Wire Size
12 AWG

Details

Item
Locator
Type
Locator

Description

Locator, Han® C, Conductor cross-section: 1.5 ... 4 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.