Zoro Homepage

LP Adpt. har-speed M12 8pol. female, PK 10

  • Mfr # 21033812801

  • Zoro # G7736879


product price: $916.99
/pk 10, $91.70/ea
Free Shipping & Returns

Key Features

Standards
IEC 61076-2-109
Temp. Range
-40 to 85°C
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s; 5 Gbit/s; 10 Gbit/s
Shielding
Shielded
Material
Liquid Crystal Polymer (Insert); Die Cast Zinc (Housing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21033812801
Zoro #
G7736879
UPC #
-
Country of Origin
Germany

Details

Item
PCB Adapter
Standards
IEC 61076-2-109
Temp. Range
-40 to 85°C
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s; 5 Gbit/s; 10 Gbit/s
Shielding
Shielded
Material
Liquid Crystal Polymer (Insert); Die Cast Zinc (Housing)
Termination Type
Reflow Soldering
Number of contacts
8

Description

Connectors, PCB adapter, Straight, Reflow soldering termination (THR), Rated current: ‌0.5 A, Contacts: 8, Copper alloy, Gold plated, Coding: X-coding, Liquid crystal polymer (LCP)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.