This item is Discontinued.

Harting M12 Circular Connector, 8 Poles, 0.5 A 21038812805

M12 Circular Connector, 8 Poles, 0.5 A (Discontinued)

  • Mfr # 21038812805
  • Zoro # G805285951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21038812805
Zoro #
G805285951
UPC #
-
Country of Origin
Romania

Dimensions

Cable Outside Diameter
8.8 mm
Thread Size
M12
Conductor Cross Section Size
0.25 sq mm

Details

Style - Connector
Straight
Cable Clamping Method
Crimp
Cable Opening Max.
8.8 mm
Cable Opening Min.
5.7 mm
Material
Zinc Die-Cast
Type
Female
Standards
California Proposition 65, CSA Certified, ELV Compliant, IEC 61076-2-109, RoHS Complaint, UL Listed
Item
M12 Circular Connector
Minimum Mating Cycles
500
Connector Orientation
Straight
Nominal Current
0.5 A
Maximum Contact Resistance
10 megaohm
Shielded
Yes
Number of Contacts
8 Socket
Application
10 Gbit Industrial Ethernet
Connection Type
Crimp
Housing Material
Zinc Die-Cast
Insulation Resistance
Greater than 1,000 Megaohm
Connector Body Type
Socket
Minimum Operating Temperature
-40 Degrees C
Coding
X
Maximum Operating Temperature
85 Degrees C
Includes Nut
Yes
Mounting Style
Female Thread
Voltage Rating
48V
Locking Style
Screw Connection
IP Rating
IP65, IP67
Number of Poles
8

Description

HAEL 21038812805

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.