Zoro Homepage

M12 Circular Connector, 8 Poles, 2 A

  • Mfr # 21033176805

  • Zoro # G205286015


product price: $24.95
/ea

Key Features

Type
Female
Material
Zinc Die-Cast
Standards
California Proposition 65, CSA Certified, ELV Compliant, IEC 61076-2-101, REACH SVHC, RoHS Complaint, UL Listed
Conductor Cross Section Size
0.25 sq mm
Application
DC Power, Gigabit Internet, Sensors, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21033176805
Zoro #
G205286015
UPC #
-
Country of Origin
Czechia

Dimensions

Conductor Cross Section Size
0.25 sq mm
Thread Size
M12

Description

HAEL 21033176805 M12 A-CODE 8PIN F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.