This item is Discontinued.

Harting M12 Circular Connector, 8 Poles, 2 A 21033211818

M12 Circular Connector, 8 Poles, 2 A (Discontinued)

  • Mfr # 21033211818
  • Zoro # G205285964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21033211818
Zoro #
G205285964
UPC #
-
Country of Origin
Romania

Dimensions

Thread Size
M12

Details

Style - Connector
Straight
Cable Clamping Method
Reflow Soldering Termination (THR)
Item
M12 PCB Adapter
Includes
60 Pieces in a Tray
Type
Male
Standards
California Proposition 65, CSA Certified, ELV Compliant, IEC 61076-2-101, REACH SVHC, RoHS Complaint, UL Listed
Voltage Rating
30V
Maximum Operating Temperature
85 Degrees C
Number of Poles
8
Minimum Mating Cycles
100
Coding
A
Connector Body Type
Pin
Maximum Contact Resistance
10 megaohm
Nominal Current
2 A
Insulation Resistance
Greater than 1,000 Megaohm
Application
DC Power, Gigabit Internet, Sensors, Signal
Shielded
Yes
Connection Type
PCB Connection, Solder
Mounting Style
PCB Adapter
Minimum Operating Temperature
-40 Degrees C
Number of Contacts
8 Pin
Housing Material
Liquid Crystal Polymer Insert
Connector Orientation
Straight

Description

Harting PCB Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.