Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 D-cod 4-pol an/- m/- Rail 0.8m, PK 2

  • Mfr # 09488000011008

  • Zoro # G7737673


product price: $207.99
/pk 2, $104.00/ea
Free Shipping & Returns

Key Features

Color
Black
Transmission Speed
10 Mbit/s; 100 Mbit/s
Material
Elastomer
Standards
EN 45545-2
Temp. Range
-40 to 85°C (Unmoved); -25 to 70°C (Moved)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09488000011008
Zoro #
G7737673
UPC #
-
Country of Origin
Romania

Dimensions

Length
0.8 m

Details

Item
Cable Assemblies
Color
Black
Transmission Speed
10 Mbit/s; 100 Mbit/s
Material
Elastomer
Standards
EN 45545-2
Temp. Range
-40 to 85°C (Unmoved); -25 to 70°C (Moved)
Cable Type
Round Copper Cable

Description

Copper cable, (round), Cable assemblies, Pre-assembled on one side, for railway applications, Cable length: 0.8 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.