This item is Discontinued.

Harting M20 Rectangular Connector Hood, 48.5 mm H 19300101420

M20 Rectangular Connector Hood, 48.5 mm H (Discontinued)

  • Mfr # 19300101420
  • Zoro # G205286053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19300101420
Zoro #
G205286053
UPC #
-
Country of Origin
Germany

Dimensions

Height
48.5 mm
Width
57.2 mm
Length
72.6 mm
Cable Entry Thread Size
M20
Housing/Hood Size Designation
10 B

Details

Color
Gray
Series
Han(R) B
Application
Industrial Connectors
Material
Aluminium
Item
M20 Rectangular Connector Hood
Entry Location
Top
Locking Type
Dual Lever
Maximum Operating Temperature
125 Degrees C
Housing Color
Gray
Number of Entries
1
Housing/Hood Material
Aluminum Die-Cast
Seal Material
NBR
Product Type
Hood
Minimum Operating Temperature
-40 Degrees C
Standards
CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
IP Rating
IP65, IP66, IP67
Finish
Powder Coated
Max. Temp.
125°C
Sub-Category
Hoods/Housings

Description

HAEL 19300101420 B HD TP ENTR LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.