Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20 Rectangular Connector Hood, 60 mm H

  • Mfr # 19370031440

  • Zoro # G605286035


product price: $40.19
/ea
Sold in multiples of 10 for $401.90

Key Features

Type
Hood
Color
Black
Housing Color
Black
Insulation Material
FPM
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19370031440
Zoro #
G605286035
UPC #
-
Country of Origin
Germany

Dimensions

Width
28 mm
Length
33.4 mm
Height
60 mm
Cable Entry Thread Size
M20
Housing/Hood Size Designation
3 A

Details

Item
M20 Rectangular Connector Hood
Type
Hood
Color
Black
Housing Color
Black
Insulation Material
FPM
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
Application
Rough Environments
Material
Zinc
Number of Entries
1
Locking Type
Single Lever
Entry Location
Top
Seal Material
FPM
Housing/Hood Material
Zinc Die-Cast
Product Type
Hood
Standards
California Proposition 65, CE Certified, China RoHS, DNV GL, ELV Compliant, RoHS Complaint
Series
Han(R) M
Finish
Powder Coated
Sub-Category
Hoods/Housings
IP Rating
IP65, IP67
Max. Temp.
125°C

Description

HAEL 19370031440 3A MARINE HOOD TO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.