Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20 Rectangular Connector Hood, 61.2 mm H

  • Mfr # 19200101540

  • Zoro # G605286073


product price: $20.29
/ea

Key Features

Type
Hood
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19200101540
Zoro #
G605286073
UPC #
-
Country of Origin
United States

Dimensions

Length
62.7 mm
Height
61.2 mm
Width
29.5 mm
Housing/Hood Size Designation
10 A
Cable Entry Thread Size
M20
Mounting Code-Series Size
A10
Dimensions
HxWxL: 2.40x1.16x2.46" (61.2x29.5x62.7mm)
Entry Size-Type
(1) 0.50 in NPT

Details

Item
M20 Rectangular Connector Hood
Type
Hood
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
Application
Industrial
Material
Aluminium
Housing/Hood Material
Aluminum Die-Cast
Seal Material
NBR
Locking Type
Single Lever
Entry Location
Side
Number of Entries
1
Product Type
Hood
Max. Temp.
125°C
Series
Han(R) A
IP Rating
IP65
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Sub-Category
Hoods/Housings
Finish
Powder Coated
Mounts To
Single Lever Base
Material, Attachments
Zinc-plated Steel Lock
Material, Housing
Die Cast Aluminum
Entry Position
Side Entry

Description

HAEL 19200101540 CONNECTOR HOOD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.