Zoro Homepage

M23 06 Male - Solder (Terminat, PK 5

  • Mfr # 09151062602

  • Zoro # G7738251


product price: $138.99
/pk 5, $27.80/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyamide
Series
Circular connectors M23
Conductor Size - Data Cable
2.5 sq mm
Standards
UL 1977 ECBT2.E235076
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09151062602
Zoro #
G7738251
UPC #
-
Country of Origin
Germany

Dimensions

Conductor Size - Data Cable
2.5 sq mm

Description

Inserts, Solder termination, Male, Polyamide (PA), White, Rated current: ‌20 A, Contacts: 6, Conductor cross-section: 2.5 mm2 max., Copper alloy, Gold plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.