This item is Discontinued.

Harting M23 Circular Connector Hood, 77 mm L 09156000402

M23 Circular Connector Hood, 77 mm L (Discontinued)

  • Mfr # 09156000402
  • Zoro # G105286016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09156000402
Zoro #
G105286016
UPC #
-
Country of Origin
Romania

Dimensions

Width
26.9 mm
Length
77 mm
For Cable Diameter - Maximum
12 mm
For Cable Diameter - Minimum
7 mm
Thread Size
M23

Details

Series
Circular Connectors M23
Application
Power
Material
Copper-Zinc Alloy
Item
M23 Circular Connector Hood
Cable Entry Type
P Hood
Maximum Operating Temperature
125 Degrees C
Product Type
Hood
Minimum Operating Temperature
-40 Degrees C
Housing/Hood Material
Copper-Zinc Alloy
Locking Type
Screw Locking
For Connector Type
M23
Entry Location
Top
Connector Orientation
Straight
Standards
California Proposition 65, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
Sub-Category
Hoods/Housings
Finish
Nickel plated
IP Rating
IP67, IP69, IPX9K
Max. Temp.
125°C

Description

Harting Hood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.