This item is Discontinued.

Harting M23 Circular Connector Hood, 77 mm L 09156000403

M23 Circular Connector Hood, 77 mm L (Discontinued)

  • Mfr # 09156000403
  • Zoro # G205286039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09156000403
Zoro #
G205286039
UPC #
-
Country of Origin
Germany

Dimensions

Height
77 mm
Width
26.9 mm
Length
77 mm
Thread Size
M23
For Cable Diameter - Maximum
17 mm
For Cable Diameter - Minimum
11 mm

Details

Series
Circular Connectors M23
Application
Power
Material
Copper-Zinc Alloy
Item
M23 Circular Connector Hood
Minimum Operating Temperature
-40 Degrees C
Connector Orientation
Straight
For Connector Type
M23
Cable Entry Type
P Hood
Entry Location
Top
Product Type
Hood
Maximum Operating Temperature
125 Degrees C
Locking Type
Screw Locking
Housing/Hood Material
Copper-Zinc Alloy
Sub-Category
Hoods/Housings
Standards
China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
Finish
Nickel plated
IP Rating
IP67, IP69, IPX9K
Max. Temp.
125°C

Description

Harting Hood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.