Zoro Homepage
This item is Discontinued.
Harting M23 Circular Connector Inserts, Male 09156063001

M23 Circular Connector Inserts, Male (Discontinued)

  • Mfr # 09156063001
  • Zoro # G005285942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09156063001
Zoro #
G005285942
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
4 mm2
Wire Size
0.75 mm to 4 mm
Cable Diameter
2 mm

Description

Harting Insert

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.