Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Harting M25 Rectangular Connector Hood, 70.3 mm H 19200160546

M25 Rectangular Connector Hood, 70.3 mm H (Discontinued)

  • Mfr # 19200160546
  • Zoro # G505286104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200160546
Zoro #
G505286104
UPC #
-
Country of Origin
Germany

Dimensions

Height
70.3 mm
Width
35 mm
Length
88.3 mm
Cable Entry Thread Size
M25
Housing/Hood Size Designation
16 A

Details

Color
Gray
Series
Han(R) A
Application
Industrial
Item
M25 Rectangular Connector Hood
Material
Aluminium
Maximum Operating Temperature
125 Degrees C
Minimum Operating Temperature
-40 Degrees C
Seal Material
NBR
Housing/Hood Material
Aluminum Die-Cast
Product Type
Hood
Entry Location
Side
Number of Entries
1
Locking Type
Single Lever
Housing Color
Gray
Finish
Powder Coated
IP Rating
IP65
Max. Temp.
125°C
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Sub-Category
Hoods/Housings

Description

HAEL 19200160546 HOOD M25 SIDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.