Zoro Homepage
This item is Discontinued.
Harting M32 Rectangular Connector Hood, 72 mm H 19300100547

M32 Rectangular Connector Hood, 72 mm H (Discontinued)

  • Mfr # 19300100547
  • Zoro # G105286139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300100547
Zoro #
G105286139
UPC #
-
Country of Origin
United States

Dimensions

Height
72 mm
Width
45 mm
Length
91.1 mm
Housing/Hood Size Designation
10 B
Cable Entry Thread Size
M32
Dimensions
HxW: 2.83 x 2.85 in. (72 x 72.6mm)
Mounting Code-Series Size
B10

Description

HAEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.