Shop HARTING
See all product information
Create Account
Pneum. Contact Metal Id 6 Female, PK 10
- Mfr # 09140006406
- Zoro # G7802100
product price:Â
$
122.99
/pk of 10, $12.30/ea
Free Shipping & Returns
Key Features
Fitting Material
Brass
Fitting Gender
Female
Hose Inside Dia. (In.)
6 mm
Operating Pressure (PSI)
Less Than or Equal to 10 bar
Features
Without Shut-off; Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09140006406
- Zoro #
- G7802100
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pneumatic Contact
- Fitting Material
- Brass
- Fitting Gender
- Female
- Operating Pressure (PSI)
- Less Than or Equal to 10 bar
- Features
- Without Shut-off; Straight
- Temp. Range
- -40 Degrees to 85 Degrees C
- Standards
- UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Dimensions
- Hose Inside Dia. (In.)
- 6 mm
Description
Pneumatic contact, Without shut-off, Straight, Female, Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.